Manual Widespread Faucet, 8" Mount, Polished Chrome 0 Hole

  • Mfr # SC-3004-FC-LD

  • Zoro # G6592266


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Deck
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-3004-FC-LD
Zoro #
G6592266
UPC #
671252118456
Country of Origin
China

Dimensions

Spout Length
8 in
Overall Height
13 1/4 in
Height
11-9/16 in
Overall Width
2 in
Spout Outlet Height
8 1/4 in
Spout Height - Maximum
11 9/16 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Finish
Chrome
Mounting Type
Deck
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
Number of Handles
2
Series
Commander
ADA Compliant
Yes
Spout Shape
Gooseneck
Spout Reach
5 1/4 in
Number of Mounting Holes
3
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
8"
Body Material
Brass
Item
Widespread Faucet
Faucet Spout
Rigid
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Power Source
Manual
Connection
1/2 In. NPSM
ADA Compliance
ADA Compliant
Replacement Cartridge
32WT27 or 5NPV1
Green Certification or Other Recognition
WaterSense Certified
Includes
Mounting Hardware
Temp. Control
No
Handle Material
Metal
Valve Type
Ceramic Disc
Battery Charger CEC Compliant
Non CEC Compliant
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Color
Chrome
Connection Type
NPT and Sweat/Solder
Application
Commercial, Residential
For Use With
Speakman Repair Part G18-0217-CA Gooseneck Assembly, Speakman Repair Part RPG04-0316-PC 4 in wrist blade handles & indexes, Speakman Repair Part RPG04-0320-PC Lever Handle with Indexes & Sleeves, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0535-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Laminar Repair Group, Anti-Lime Aerator 1.2 GPM 13/16-27, Use A-ELF Laminar Flow Kit, Speakman Repair Part RPG10-0070-PC Widespread trim collar&flange
Weight
5.05
Type of Spout
Rigid
Valve Included
Yes
Assembly Required
Yes
Faucet Center Measurement
8
Escutcheon Included
No
Hose Included
No
Flow Type
Spray
Massage Feature
No
Diverter Included
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Self-Cleaning Nozzles
No
Integral Stops
No
Pause Control
No
Faucet Configuration
Widespread
Scald Guard Included
No
Collection
Commander
Warranty
1 yr
Temperature Limit Control
No
Drain Included
No
Installation Type
Counter Mounted
Theme
Commercial
Handles Included
No
Activation Type
Rotate Handle
Operation Method
Manual
Legend Style
Color
Vandal Resistance
Vandal-Resistant Hardware
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
8 in
Includes Drain
Drain Not Included
Compatible Cartridge Manufacturer Part Number
32WT27 or 5NPV1
For Location
Bathroom
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Inlet Connection Type
NPSM
Pressure - Maximum
80 psi

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, CO, GA, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.