CPR Bag Valve Mask and Tubing, Adult

  • Mfr # BVM01-A
  • Zoro # G6593367
product price: 
$
32.71
/ea

Key Features

Standards
AHA Compliant, Red Cross Compliant
Size
Adult
Disposable
No
Color
Blue, Clear
Material
Plastic, Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BVM01-A
Zoro #
G6593367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
Adult

Details

Item
CPR Bag Valve Mask and Tubing
Standards
AHA Compliant, Red Cross Compliant
Disposable
No
Color
Blue, Clear
Material
Plastic, Rubber
Includes
Adult CPR Mask, Oxygen Supply Tubing, Resuscitation Bag
Product Type
CPR Bag Valve Mask and Tubing
Disposability
Reusable
Intended Patient
Adult
Shell Material
Plastic, Rubber
Wire Color
Blue, Clear

Description

CPR Bag Valve Mask and Tubing, Size Adult, Color Blue, Clear, Disposable No, Material Plastic, Rubber, Standards AHA Compliant, Red Cross Compliant, Includes Adult CPR Mask, Oxygen Supply Tubing, Resuscitation Bag

Ratings & reviews