2" x 21/64" Violet Wire Marking Sleeves, 3PS-187-2-VT

  • Mfr # 3PS-187-2-VT

  • Zoro # G6596082


product price:  $1,689.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
None
Color
Violet ( Matte )
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PS-187-2-VT
Zoro #
G6596082
UPC #
662820576358
Country of Origin
United States

Dimensions

Label Width
3/16 in
Label Height
2 in
Min. Wire Size
0.062 in
Width
2 in
Height
21/64 in
Max. Wire Size
0.15 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in
Core Diameter
3 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
None
Color
Violet ( Matte )
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
For Use With
Thermal Transfer Printers
Max. Lines of Print
Varies
Labels per Roll
2,500
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Label Attachment Style
Heat Shrink
Label Finish
Matte
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
10 AWG
Material Series
B-342
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Minimum Wire Gauge
20 AWG
Recommended Ribbon
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Maximum Service Temperature
275 Degrees F
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Labels per Row
1
Label Color
Violet
Product Type
Sleeve Label
Number of Labels Included
2,500
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6600, IP-R6700-WT, R6600, R6700-WT, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43, Recommended Ribbon IP-R6600, IP-R6700-WT, R6600, R6700-WT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.