Rubber Cord, Silicone, 5/16 In, 10 Ft.
Mfr # ZUSA-RC-1826
Zoro # G6604665
product price:Â $27.49
/eaKey Features
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Temperature Range (F)
-40 Degrees to 390 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-RC-1826
Zoro #
G6604665
UPC #
-
Country of Origin
China
Dimensions
Length
10 ft
Diameter
5/16 in
Overall Diameter
5/16 in
Overall Length
10 ft
Details
Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Temperature Range (F)
-40 Degrees to 390 Degrees F
Type
Square
Resistant To
Chemicals, Water, Weather
Tolerance
+/-.015" RMA High Precision
Maximum Temperature
390 Degrees F
Water Resistance
Good
Cross Section Actual
0.312 in
Weather Resistance
Excellent
Oil Resistance
Fair
Abrasion Resistance
Poor
Chemical Resistance
Good
Grade
Standard
Minimum Temperature
-40 Degrees F
Cross Section Fractional
5/16 in
Shape
Square
Description
Silicone Square Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.