High Purity Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1040

  • Zoro # G6607815


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KH1040
Zoro #
G6607815
UPC #
725636315327
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/4"
Body Diameter
2.125 in
Overall Depth
5.13 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Delivery Pressure Range
0 to 15 psi
Diaphragm Material
302 Stainless Steel
Standards
CGA E-4
Gauges Delivery Pressure
30 psi
Regulator Application
Laboratory
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Application
General Purpose Laboratory
Delivery
300 scfh (AIR)
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Type
Single Stage
Seat Material
PTFE
Inlet Connection Type
NGO
Filter Material
Nickel Plated Bronze
Outlet Connection Type
Tube Fitting
Inlet Thread Direction
Left Hand
Regulator Series
HP 701
Inlet Connection Gender
Male
Seal Material
PTFE
Body Finish
Chrome Plated
Control Type
Knob
Gas Purity Rating
99.999 %
Inlet Pressure (Maximum)
4,350 psig
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
CGA Number
CGA 350
Flow Coefficient
0.17

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.