Sheet, XL Queen, Bone, 93" W, 115" L, PK6

  • Mfr # 1S49685

  • Zoro # G6616760


product price:  $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Color
Bone
Size
Queen XL
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1S49685
Zoro #
G6616760
UPC #
028828978714
Country of Origin
Bahrain

Dimensions

Size
Queen XL
Length
115 in
Pocket Size
0
Width
93 in
Overall Width
90 in
Overall Length
109 in
Fits Mattress Size
XL Queen

Details

Color
Bone
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Hem
2 in
Corners
Sewn
Hem Color
Green
Closure
Sewn
Product Type
Flat Sheet
Sheet Pattern
Solid
Features
Lock-Stitched Hems
Closure Style
Flat
Corner Style
Sewn
Fabric Technology
Staybright(R)
Disposability
Reusable
Fabric Material
40% Polyester, 60% Cotton
Series
Millennium

Description

Flat Sheet, Flat, Queen XL Size, Width 93 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Bone, Hem Color Green, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.