Sheet, XL Queen, 93" W, Thread T250, PK6
Mfr # 1A38077
Zoro # G6616937
product price:Â $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
Key Features
Color
Fresh White
Size
Queen XL
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1A38077
Zoro #
G6616937
UPC #
028828958631
Country of Origin
Bahrain
Dimensions
Size
Queen XL
Length
115 in
Width
93 in
Pocket Size
0
Overall Width
90 in
Overall Length
109 in
Fits Mattress Size
XL Queen
Details
Color
Fresh White
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Hem
2 in
Corners
Sewn
Closure
Sewn
Hem Color
Green
Product Type
Flat Sheet
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Flat
Features
Lock-Stitched Hems
Sheet Pattern
Solid
Disposability
Reusable
Corner Style
Sewn
Series
Millennium
Description
Flat Sheet, Flat, Queen XL Size, Width 93 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Fresh White, Hem Color Green, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.