Coffee, 0.12 oz. Net Weight, Ground, PK12
Mfr # C-1CT-12BRSS
Zoro # G6635715
product price:Â $22.35
/pk 12, $1.86/eaKey Features
Net Weight
4.8 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Light
Package Weight
.4 oz
Beverage Flavor
Breakfast Roast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-1CT-12BRSS
Zoro #
G6635715
UPC #
-
Country of Origin
Brazil
Details
Item
Coffee
Net Weight
4.8 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Light
Package Weight
.4 oz
Beverage Flavor
Breakfast Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Iron Brew
Description
Coffee, Net Weight 4.8 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.4 oz, Sub-Brand Iron Brew, Beverage Flavor Breakfast Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.