Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 43 3/4 in, White, 30 PK

  • Mfr # IC264SWHMD0030CS

  • Zoro # G6637172


product price:  $435.99
/pk 30, $14.53/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC264SWHMD0030CS
Zoro #
G6637172
UPC #
-
Country of Origin
China

Dimensions

Named Size
M
Length
43 3/4 in
Size
M
Fits Chest Size
32 in to 36 in
Maximum Chest Size
38 1/4 in
Thickness
5.9 mil
Minimum Height
63 in
Overall Length
35 1/2 in
Maximum Height
67 in
For Height
63 in to 67 in
Height - Maximum
67 in
Chest Size - Maximum
38 1/4 in
Chest Size - Minimum
34 3/4 in
Height - Minimum
63 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Cuff Style
Elastic
Fabric Weight
1.2 oz
Launderable
No
Material Performance
Light Duty
Anti-Static
No
Wrist Closure
Elastic
Attached Hood
No
Packaging
Individually Packaged
Cleanroom Class
ISO 5 (Class 100) and above
ISO Cleanroom Class
ISO 5 (Class 100) and above
Sterility Assurance Level
10^-6
Sterile/Non-Sterile
Non-Sterile
Garment Style
Lab Frock
Gender
Unisex
Protection Type
Cleanroom
Federal 209E Clean Room Class
100
Material Weight
1.33 oz/sq yd
Pattern
Solid
Brand and Series
Dupont Tyvek(R) IsoClean(R)
ISO Class
ISO 5
Product Type
Frock
Liquid Dispersal Type
Splash
Sterilization Status
Sterile
Federal 209E Cleanroom Class
100
Clean Process Status
Clean Processed

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.