TIG Welder, Maxstar 161 STL Series, 110/115/120V AC, 220/230/240V AC, 160 Max. Output Amps

  • Mfr # 907710002

  • Zoro # G6638506


product price:  $3,222.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Light
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.020 in to 3/16 in
Aluminum - Material Thickness
Thin Gauge to 3/16 in
Input Voltage
110/115/120V AC, 220/230/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907710002
Zoro #
G6638506
UPC #
715959645607
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.020 in to 3/16 in
Aluminum - Material Thickness
Thin Gauge to 3/16 in
Overall Width
5.61 in
Overall Height
10.3 in
Overall Depth
13.5 in
For Minimum Material Thickness
0.020 in (Steel)
For Maximum Material Thickness
3/16 in (Steel)
Power Cord Length
6 1/2 ft

Details

Welder Industrial Class
Light
Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
110/115/120V AC, 220/230/240V AC
Rated Output
130A @ 15.2V
Welder Max. Output Amps
160
Welder Min. Output Amps
5
Welder Duty Cycle
60 %
Series
Maxstar 161 STL
Input (Amps)
15
Polarity
DC
Welder Input Hz
50/60
Welder Input Phase
1
Features
Auto Line Power Management Technology, Fan-On-Demand(TM), Hot Start(TM), Single Amperage Range, Thermal Overload Protection
Includes
10 ft (3 m) work clamp with 25 mm Dinse-style connector, 12.5 ft (3.8 m) Weldcraft A-150 TIG torch, 13 ft (4 m) stick electrode holder with 25 mm Dinse-style connector, AK2C accessory kit, Protective Miller X-Case (301429), RCCS-6M remote fingertip control (195184), Regulator/flow gauge and gas hose
Welded Material
Mild Steel, Stainless Steel
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Power Source Weight
13 lb
Phase
Single-Phase
Standards
CSA, ISO
Stick Welding Maximum Output Current
160 A
Weight
13 lb
For Material Type
Stainless Steel, Steel
Stick Welding Output @ Duty Cycle
110 A @ 24.4 VDC, 100%, 160 A @ 26.4 VDC, 20%, 60 A @ 22.4 VDC, 100%, 90 A @ 23.6 VDC, 30%
TIG Welding Maximum Output Current
160 A
Plug Type
5-15P
Remote Control
Fingertip Control Included
TIG Arc Start Feature
Lift Arc Start
Input Frequency
50/60 Hz
Power Cord Included
Yes
Remote Connection Type
6-Pin (Miller)
Open Circuit Voltage
48V DC
Amperage Range
5 to 160 A
Stick Welding Minimum Output Current
20 A
TIG Welding Minimum Output Current
5 A
Color
Blue
TIG Welding Output @ Duty Cycle
110 A @ 14.4 VDC, 100%, 130 A @ 15.2 VDC, 30%, 160 A @ 16.4 VDC, 20%, 90 A @ 13.6 VDC, 100%
Max. Input Current
23.16 A @ 120V (Single-Phase)
Welding Mode
CC
Model
907710002

Description

TIG Welder, For Material Type Stainless Steel, Steel, For Maximum Material Thickness 3/16 in (Steel), For Minimum Material Thickness 0.020 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 23.16 A @ 120V (Single-Phase), Phase Single-Phase, Polarity DC, Series Maxstar 161 STL, Stick Welding Maximum Output Current 160 A, Stick Welding Minimum Output Current 20 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.