Write On Gray Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-2-GY

  • Mfr # PS-375-2-GY

  • Zoro # G6667622


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Gray ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-375-2-GY
Zoro #
G6667622
UPC #
662820991632
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
2 in
Core Diameter
3 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.13 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Gray ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Labels per Roll
1,000
Shrink Ratio
3:1
Label Material
Polyolefin
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
IP-R6600, R6600
Maximum Wire Gauge
4 AWG
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
12 AWG
Labels per Row
1
Recommended Ribbon
IP-R6600, R6600
Product Type
Sleeve Label
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Label Color
Gray
Material Series
B-342
Double-Sided Printable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
Black
Number of Labels Included
1,000
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.