Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz

  • Mfr # 7515838

  • Zoro # G6670559


product price:  $9.59
/ea

Key Features

Color Family
Silver
Net Weight
14 Oz
Sheen
Gloss
Coverage
14 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7515838
Zoro #
G6670559
UPC #
020066751586
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Spray Paint
Color
Aluminum
Color Family
Silver
Net Weight
14 Oz
Sheen
Gloss
Coverage
14 sq ft
Base Type
Solvent
Dry Time
1-2 hrs
Application Method
Spray
Exposure Conditions
Interior/Exterior
Standards
MIR COMP
Resin Type
Modified Alkyd
Dry Time Tack Free
15 min
Paint and Primer Finish
Metallic
Application Temperature
50 Degrees to 90 Degrees F
Minimum Application Temperature
50 Degrees F
Paint Dispensing Style
Upright
Compatible Surface Material
Masonry, Metal, Wood
Sub Brand
Professional
Container Type
Aerosol Can
Opacity
0
Resistance Properties
Corrosion-Resistant
Heat Resistant
Yes
Maximum Application Temperature
90 Degrees F
Shelf Life
5 yr
Dry Time to Recoat
1 hr to 48 hr
Maximum Temperature Resistance
200 Degrees F
Coating Application
General Purpose Spray Paint
Brand and Series
Rust-Oleum Professional

Description

Provide a tough, attractive coating that withstands heavy-duty environments with Rust-Oleum Professional High Performance Protective Enamel. This commercial-quality finish maintains consistent, corrosion-resistant color—despite the elements.


• Fast-drying
• Indoor/outdoor
• Durable, corrosion-resistant
For Best Results Use a Rust-Oleum Professional primer first—especially on bare wood or metal.
Available Sizes
• 15 oz. Spray
• 14 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.