Threaded Stud, Black Oxide, 10 PK

  • Mfr # 534342G1

  • Zoro # G6672093


product price:  $30.89
/pk 10, $3.09/ea

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
534342G1
Zoro #
G6672093
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Overall Length
6 in
Length
6 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Rockwell Hardness
C35 Max
Temp. Range
800 Degrees F Max
Yield Strength
105,000 psi
Threaded Rod Finish
Black Oxide
Min. Tensile Strength (PSI)
125,000
Maximum Temperature
800 Degrees F
Includes Nuts
No
Temp. Range (F)
Up to 1100
Resistance Properties
High Temperature Resistant
Min. Tensile Strength
125,000 psi
Dimensional Standards
ASME B18.31.2, ASTM A193, RoHS Compliant
Number of Nuts Included
0
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel
Thread Class
2A

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 6 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, ASTM A193, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Material Quality Standards ASTM A193, Maximum Temperature 800 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.