Butt Hinge, Steel, Flush Mounting, 1 7/16 in Leaf W x 3 1/2 in Leaf H, Powder Coated

  • Mfr # 55380

  • Zoro # G6672430


product price:  $12.49
/ea

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55380
Zoro #
G6672430
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Pin Dia.
0.5 in
Frame Leaf Length
3 1/2 in
Frame Leaf Height
3 1/2 in
Frame Leaf Width
1 7/16 in
Height
3 1/2 in
Leaf Thickness
0.123 in
Door Leaf Length
3 1/2 in
Width
3 1/2 in
Door Thickness
1-3/4 in
Frame Leaf Thickness
0.13 in
Overall Width
3 1/2 in
Pin Diameter
9/16 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
Powder Coated
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Flush
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Item
Butt Hinge
Holes
With
Ligature Resistant
No
Bearing Type
Plain
Pin Material
Steel
Pin Type
Barrel
Hardware
Yes
Standards
ANSI/BHMA 156.7
Color
Black
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Brass, Clear Coated
Corner Type
Square
Number of Holes per Leaf
3
Mounting Style
Full Mortise
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Powder Coated Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.