Barrier Post with Belt, 13 ft Length, 38 in Post Height, No Legend, Black Wrinkle
Mfr # RB1-89-89-MAX-NO-Y5X-C
Zoro # G6693486
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Wheeled
Base Material
Steel
Belt Length
13 ft
Post Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RB1-89-89-MAX-NO-Y5X-C
Zoro #
G6693486
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
13 1/2 in
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Post with Belt
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
Belt Color
Yellow
Number of Belts
1
Finish
Black Wrinkle
Post Finish
Powder Coated
Base Finish
Powder Coated
ADA Compliance
No
Post Color
Black
Legend
No Legend
Base Color
Black
Belt Pattern
No Pattern
Resistance Properties
Wear Resistant
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Powder Coated, Base Type Wheeled, Base Diameter 13 1/2 in, Base Material Steel, Base Finish Powder Coated, Base Color Black, ADA Compliance No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.