Pavement Stencil, Message, Turn, 48 in Character Height, Highway Gothic Font, Polyethylene, Clear
Mfr # STL-116-74819
Zoro # G6697144
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Message
Character
Turn
Character Height
48 in
Number of Pieces
4
Overall Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STL-116-74819
Zoro #
G6697144
UPC #
815218022863
Country of Origin
United States
Dimensions
Character Height
48 in
Overall Height
60 in
Character Width
66 in
Overall Width
72 in
Thickness
0.063 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
60 in
Message or Symbol Height
48 in
Message or Symbol Width
66 in
Overall Stencil Width
72 in
Description
Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Turn, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 66 in, Number of Pieces 4, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.