This item is Discontinued.

Sentry Safe Fire Safe, 0.4 cu. ft., 33 lb., 1 hr. Fire Rating F2300

This item is Discontinued.

Sentry Safe

Fire Safe, 0.4 cu. ft., 33 lb., 1 hr. Fire Rating (Discontinued)

Mfr # F2300
Zoro # G6722107
UPC # 049074004453
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2300
Zoro #
G6722107
UPC #
049074004453
Country of Origin
United States
Lock Style
Tubular Key
Material
Steel
Fire Rating
1 hr.
Color
Gray
Includes
Carry Grips
Net Weight
33 lb.
Capacity
0.4 cu. ft.
Holds
Records, CD's, DVD's, USB Drives, Memory Sticks, Keys, Jewelry, Hanging File Folders
Finish
Matte Paint
Water Endurance
Waterproof
Number of Shelves
1
Number of Drawers
0
Item
Fire Safe
Number of Bolts
0

Dimensions

Outside Height
7-1/2"
Outside Width
15-1/4"
Outside Depth
14 4/5 in
Inside Depth
9-1/2"
Inside Width
12-15/16"
Inside Height
5-1/8"

Description

Fire Safe, Color Gray, Net Weight 33 lb., Capacity 0.4 cu. ft., 1 hr. Fire Rating, Water Endurance Waterproof, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Tubular Key, Number of Bolts 0, Outside Height 7-1/2 In., Outside Width 15-1/4 In., Outside Depth 14 4/5 in, Inside Height 5-1/8 In., Inside Width 12-15/16 In., Inside Depth 9-1/2 In., Holds Records, CD's, DVD's, USB Drives, Memory Sticks, Keys, Jewelry, Hanging File Folders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.