Chain Sling, G120, QOS, Alloy Steel, 5 ft. L

  • Mfr # 13G120QOS/5

  • Zoro # G6723491


product price:  $1,438.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Length
5 ft
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13G120QOS/5
Zoro #
G6723491
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
10 3/4 in
Length
5 ft.
Master Link/Bail Opening Width
5 7/8 in
Hook Opening Width
1 15/16 in
Chain Trade Size
1/2 in
Master Link Inside Width
5 7/8 in
Sling Leg Length
3 1/8 ft
Master Link Inside Length
10 7/8 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
Sling Capacity @ 60 Degrees
46,500 lb
Grade
120
Hook Opening
1 15/16 in
Material
Alloy steel
Number of Chains
4
Overall Reach
5 ft.
Color
Blue
Working Load Limit
46,500 lb
Item
Chain Sling
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (4) Sling Hooks
Finish
Painted
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Material
Steel
Load Capacity @ 60 Degrees
46,500 lb
Chain Grade
120
Minimum Operating Temperature
-76 Degrees F
Load Capacity @ 45 Degrees
38,000 lb
Maximum Operating Temperature
400 Degrees F
Chain Finish
Painted
Fitting Color
Blue
Fitting Material
Steel
Number of Legs
4
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Load Capacity @ 30 Degrees
26,900 lb
Chain Color
Blue
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type QOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees 26,900 lb, Load Capacity @ 45 Degrees 38,000 lb, Load Capacity @ 60 Degrees 46,500 lb, Hook Opening Width 1 15/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 7/8 in, Master Link Inside Width 5 7/8 in, Chain Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.