Handrail Extension, 6 Ft, Steel

  • Mfr # 50331

  • Zoro # G6750317


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
(2) Rails, Post
Color
Black, Yellow
Overall Height
42 in
Overall Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50331
Zoro #
G6750317
UPC #
00670396503401
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
6 ft
Rail Size
1-7/8"
Top Rail Height
42 in
Mounting Hole Dia.
7/16 in
Mounting Plate Dimensions
5 in x 5 in
Midrail Height
21 in
Handrail Dimensions
1 7/8 in
Mounting Plate Width
5 in
Mounting Plate Length
5 in
Mounting Hole Diameter
1/2 in
Handrail Diameter
1 7/8 in
Mid-Rail Height
21 in

Details

Material
Steel
Includes
(2) Rails, Post
Color
Black, Yellow
Item
Handrail Extension
Handrail Component
Handrail Extension
Number of Mounting Holes
4
Rail Shape
Round
Handrail Component Material
Steel
Handrail Shape
Round
Finish
Powder Coated
Product Type
Handrail Extension
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Rail Levels
2
Compatible Manufacturer Model Number
39K849, 39K850, 39K851, 39K852, 39K853, 39K854
Includes Toeboard
Toe Board Not Included
Rail Mounting Style
Floor Mounted

Description

Handrail Extension, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 6 ft, Handrail Dimensions 1 7/8 in, Color Black, Yellow, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Rails, Post, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.