Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-094-2-WT-S

  • Mfr # 2HX-094-2-WT-S

  • Zoro # G6753485


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
Label Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2HX-094-2-WT-S
Zoro #
G6753485
UPC #
662820825241
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
2 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.05 in

Details

Item
Precut Label Roll
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
500
Label Material
Polyolefin
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Minimum Wire Gauge
24 AWG
Label Attachment Style
Heat Shrink
Material Properties
Heat-Shrinkable
Product Type
Sleeve Label
Material Series
B-7642
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Double-Sided Printable
Yes
Label Finish
Matte
For Print Method
Thermal Transfer
Maximum Wire Gauge
20 AWG
Maximum Service Temperature
248 Degrees F
Label Color
White
Compatible Mfr Part Number
R6406
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
R6406
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
500
Adhesive Properties
Non-Adhesive
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.