Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-311

  • Zoro # G6758649


product price:  $37.55
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-311
Zoro #
G6758649
UPC #
193005242664
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Length - Foam
24 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
9
Color - Foam
Black
Tensile Strength (PSI)
100
Material - Foam
Neoprene
Thickness Tolerance
+/-0.06 in
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056 2C3, FMVSS 302
Density
20 lb/cu ft
Backing Type
Plain
Tensile Strength
100 psi
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Temperature
-70 Degrees F
Material Skin
None
Flexibility
Fair
Oil Resistance
Good
Firmness
Medium (9 to 13 psi)
Grade
Standard
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Firmness @ 25% Deflection
13 psi
Abrasion Resistance
Fair
Chemical Resistance
Fair
Texture
Smooth
Number of Adhesive Sides
0

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.