Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb

  • Mfr # 58EEX11

  • Zoro # G6761711


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
11 ft
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
58EEX11
Zoro #
G6761711
UPC #
697886635237
Country of Origin
United States

Dimensions

Sling Length
11 ft
Length
11 ft.
Rope Dia.
5/8 in
Rope Diameter
5/8 in
Eye Length
10 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
Standards
OSHA
Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Number of Sling Legs
1
Eye Type
Swaged Eye
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Hitch Type
Basket, Choker, Vertical
Rope Strand Classification
6 x 19
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 11 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 15,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.