Bench, Locker Room
Mfr # DD5811
Zoro # G6775045
product price:Â $287.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Sub-Category
Pedestal Bench
Overall Width
96 in
Overall Depth
9 1/2 in
Overall Height
18 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DD5811
Zoro #
G6775045
UPC #
694049065153
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
9 1/2 in
Overall Height
18 in
Bench Top Width
8 ft
Footplate Width
8 1/4 in
Bench Top Depth
9 1/2 in
Details
Sub-Category
Pedestal Bench
Item
Locker Room Bench
Color
Gray
Material
Hardwood/Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
(1) Hardwood Bench, (2) Pedestals
Green Certification or Other Recognition
GREENGUARD Gold
Footplate Shape
Round
Pedestal Style
Round Post
Description
Locker Room Bench, Footplate Shape Round, Footplate Width 8 1/4 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 8 ft, Color Gray, Overall Height 18 in, Finish Powder Coated, Material Hardwood/Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.