Shop JUST MANUFACTURING

Scrub Sink, With Faucet, 48 In. L, 20 In. W

  • Mfr # J4820-2S1H-J
  • Zoro # G6777346

product price: 
$
4,344.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4820-2S1H-J
Zoro #
G6777346
UPC #
671035841991
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
20 in
Overall Height
16 in
Bowl Size
45 in x 16 1/2 in
Bowl Depth
8 in
Faucet Hole Dia.
1 1/4 in
Back Splash Height
8 in
Manufacturers Warranty Length
7 yr
Bowl Length
45 in
Bowl Width
16 1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/2 in
Wire Rope Length
48 in
Length
48 in

Details

Item
Wash-Up Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
2
ADA Compliant
Not ADA Compliant
Side Splash
no
Back Splash
Yes
Finish
Buffed Satin
Number of Stations
2
Includes
Mixing Valve, Sensor Faucet, Stainless Steel Bracket, Strainer, Wall Clips
Drain Opening
3 1/2 in
Bowl Shape
Rectangular
Gauge
14 ga
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF Certified, UPC
Sink Type
General Purpose
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Series
Institutional Group
Includes Back Splash
Back Splash Included
Vandal Resistant Features
Vandal Resistant Aerator
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Includes Hardware
Hardware Included
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Surgeons Multi-Station Wash-Up Sink, Stainless Steel, Bowl 14 Gauge, Single Bowl, Back Splash 8 In., Mounting Type Wall Hung, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Includes Sensor Faucets, Mixing Valve, Drain, Stainless Steel Brackets And Wall Clips

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.