1" x 3/16" White Wire Marking Sleeves, 3FR-094-2-WT-2

  • Mfr # 3FR-094-2-WT-2

  • Zoro # G6810361


product price:  $1,284.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
White
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3FR-094-2-WT-2
Zoro #
G6810361
UPC #
754473899479
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 in
Height
3/16 in
Width
1 in
Min. Wire Size
0.031 in
Max. Wire Size
0.08 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.02 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
White
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
5,000
Max. Lines of Print
Varies
Shrink Ratio
3:1
For Use With
Thermal Transfer Printers
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Product Type
Sleeve Label
Recommended Ribbon
IP-R6600, R6600
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Label Media Format
Precut Roll
Labels per Row
2
Material Series
B-344
Label Color
White
Compatible Mfr Part Number
IP-R6600, R6600
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Minimum Wire Gauge
28 AWG
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
20 AWG
Maximum Service Temperature
267 Degrees F
Adhesive Properties
Non-Adhesive
Number of Labels Included
5,000
Indoor/Outdoor Usage
Indoor/Outdoor
Label Finish
Matte
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/32 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, R6600, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.