Standard Platform Truck, 2000 lb.

  • Mfr # NBB-2448-6MR

  • Zoro # G6820782


product price:  $522.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Length
50 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NBB-2448-6MR
Zoro #
G6820782
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
50 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 9 in
Deck Width
24 in
Deck Height
9 in
Caster Wheel Width
2 in
Deck Length
48 in
Caster Wheel Dia.
6 in
Overall LxWxH
50 in x 24 in x 38 in
Handle Height
38 in
Caster Width
2 in
Wheel Width
2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Mold-on Rubber
Handle Type
Removable Raised
Frame Material
Steel
Number of Caster Wheels
4
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12
Finish
Powder Coated
Deck Construction
Solid
Features
Removable Pipe Handle is 1-5/16 in Od and Has Two Cross Braces, Sturdy All-Welded Unit is Constructed of a Formed 12 Gauge Steel Deck With Extra Reinforcement on the Underside
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Mold-On Rubber
Deck Gauge
12 ga
Number of Platforms
1
Caster Wheel/Tread Material
Rubber
Deck Surface
Smooth
Caster Mounting Type
Plate
Side Panel Type
No Side Panels

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 38 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.