Strip Brush Holder, Sz 1.25, 12 In L, PK10
Mfr # AH702012CF
Zoro # G6846813
product price:Â $62.79
/pk 10, $6.28/eaKey Features
Backing
Aluminum
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
12
Type
Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AH702012CF
Zoro #
G6846813
UPC #
-
Country of Origin
United States
Dimensions
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
12
Backing Width
5/16 in
Backing Height
5/16 in
For Backing Width
5/16 in
For Backing Height
5/16 in
Mounting Flange Size
1 1/4 in
Mounting Flange Size (In.)
1.25
Overall Length
12 in
Brush Length
12 in
Details
Item
Strip Brush Holder
Backing
Aluminum
Type
Clear Anodized
Backing Material - Brush
Aluminum
Profile
Single Track
Mounting Profile
Single Track
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 5/16 in Backing Height, 5/16 in Backing Width, Single Track, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.