Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-BK

  • Mfr # 3PS-500-2-BK

  • Zoro # G6851747


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Black ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PS-500-2-BK
Zoro #
G6851747
UPC #
754473923945
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
2 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in
Core Diameter
3 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Black ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Material
Polyolefin
Labels per Roll
500
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Material Properties
Heat-Shrinkable
Material Series
B-342
Product Type
Sleeve Label
Double-Sided Printable
Yes
Labels per Row
1
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
IP-R6700-WT, R6700-WT
Minimum Wire Gauge
8 AWG
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
For Print Method
Thermal Transfer
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink
Maximum Wire Gauge
1 AWG
Label Finish
Matte
Label Color
Black
Number of Labels Included
500
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Non-Adhesive
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.45 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.