Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Gray

  • Mfr # EET-1-901ME-06

  • Zoro # G6872546


product price:  $18.19
/ea

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
1,600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EET-1-901ME-06
Zoro #
G6872546
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
1 in
Eye Length
8 in
Thickness
3/16 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
1,600 lb
Choker Hitch Capacity
1,280 lb
Number of Legs
1
Color
Gray
Basket Hitch Capacity
3,200 lb
End Type
Twisted Eye
Standards
ASME B30.9, OSHA 1910.184
Yarn Coating
Non-Hazardous Acrylic
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Instructional Warning Sheet
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
2,800 lb
Tag Attachment Type
Fully Sewn
Visual Indicators
None
Basket Hitch Capacity @ 45 Degrees
2,300 lb
Basket Hitch Capacity @ 30 Degrees
1,600 lb
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Cut-Resistant, Oil-Resistant

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.