Pain Relief, Tablet, 200mg Size, PK100
Mfr # 40933
Zoro # G6878389
product price:Â $32.45
/pk 100, $0.32/eaKey Features
Medicinal Type
Pain Relief
Formula
Ibuprofen
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Form
Tablet
Size
200mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40933
Zoro #
G6878389
UPC #
347682409333
Country of Origin
United States
Dimensions
Size
200mg
Details
Item
Pain Relief
Medicinal Type
Pain Relief
Formula
Ibuprofen
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Form
Tablet
Medicinal Count
50 x 2
Medicinal Strength
Regular Strength
Medicinal Flavor
Unflavored
Flavor
Unflavored
Unit Dose
200 mg
Format
Tablet
Exterior Package Type
Box
Number of Individual Doses
50
Unit Count
100
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Purpose
Pain Relief
Active Ingredient
Ibuprofen
Dose Package Type
Packets
Strength
Regular Strength
Description
Pain Relief, Active Ingredient Ibuprofen, Dose Package Type Packets, Unit Dose 200 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Purpose Pain Relief, Unit Count 100, Compatible Grainger Part Number 808FV3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.