Threaded Stud, Black Oxide, 10 PK

  • Mfr # 534340G1

  • Zoro # G6889425


product price:  $24.19
/pk 10, $2.42/ea

Key Features

Thread Coverage
Fully
Thread Size
5/8"-11
Overall Length
5 1/2 in
Material
Steel
Material Grade/Class
Grade B7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
534340G1
Zoro #
G6889425
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Overall Length
5 1/2 in
Length
5 1/2 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Temp. Range
800 Degrees F Max
Rockwell Hardness
C35 Max
Threaded Rod Finish
Black Oxide
Yield Strength
105,000 psi
Min. Tensile Strength (PSI)
125,000
Temp. Range (F)
Up to 1100
Dimensional Standards
ASME B18.31.2, ASTM A193, RoHS Compliant
Color
Black
Resistance Properties
High Temperature Resistant
Includes Nuts
No
Number of Nuts Included
0
Maximum Temperature
800 Degrees F
Min. Tensile Strength
125,000 psi
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 5 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, ASTM A193, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 800 Degrees F, Minimum Yield Strength 105,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.