Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow

  • Mfr # EE2804DFX6

  • Zoro # G6904947


product price:  $58.29
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE2804DFX6
Zoro #
G6904947
UPC #
697886266110
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
4 in
Eye Length
12 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
11,500 lb
Choker Hitch Capacity
9,200 lb
Color
Yellow
Basket Hitch Capacity
23,000 lb
End Type
Flat Eye
Wear Resistant Cover
None
Yarn Coating
Latex
Web Grade
Heavy-Duty
Temp. Range
-60 Degrees to 200 Degrees F
Includes
Web Sling Safety Bulletin Rev 3 11
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Cut-Resistant
Minimum Operating Temperature
-60 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Attachment Type
Partially Sewn
Tag Features
None
Visual Indicators
Striped

Description

The LIFT-ALL - EE2804DFX6 is a Web Sling, an essential tool for lifting, pulling, and positioning heavy loads in various industrial settings. Constructed from high-strength synthetic fibers, this sling offers flexibility and durability for efficient load management. It's constructed to accommodate delicate or irregularly shaped items, though care should be taken to prevent potential damage.

Key Features of the LIFT-ALL - EE2804DFX6 Web Sling:

  • Basket Hitch Capacity: The sling is rated for loads up to 23,000 lb when used in a basket hitch configuration.
  • Choker Hitch Capacity: When utilized in a choker hitch setup, the sling has been tested for loads of up to 9,200 lb.
  • End Type: The Flat Eye end type facilitates secure connection to loads and lifting equipment.
  • Hitch Type: This web sling supports Basket, Choker and Vertical hitch types for versatile rigging options.
  • Operating Temperature Range: Rated for operation within temperature ranges from -60 Degrees F and 200 Degrees F. Performance may vary outside these parameters.
  • Sling Material & Construction: Made from Polyester with two layers (plies) of webbing material enhancing its strength and load-bearing capacity. Includes design elements intended towards abrasion-resistance and cut-resistance; however actual durability may depend on usage conditions
  • Sling Length & Width: Measures 6 ft in length and has an overall width of 4 inches suitable for handling various industrial lifting tasks
  • Standards Compliance: Complies with ASME B30.9, OSHA 1910.184 & WSTDA standards; adherence does not guarantee safety but indicates alignment with recognized guidelines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.