FRP Cover HD Grit, 11.75"x60", Yellow/Black
Mfr # 9N12117X006017H
Zoro # G6927112
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Thickness
1/8 in
Standards
OSHA
Material
Fiberglass
Tread Pattern
Heavy Duty Coarse Grit Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9N12117X006017H
Zoro #
G6927112
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
1/8 in
Lip Height
2 in
Depth
11 3/4 in
Overall Width
60 in
Grit Size
Coarse
Overall Depth
11 3/4 in
Details
Item
Stair Tread Cover
Standards
OSHA
Material
Fiberglass
Tread Pattern
Heavy Duty Coarse Grit Coating
Installation Method
Adhesive and Fasteners
Color
Black/Yellow
Two-Stage Installation
No
Stripe Pattern
Straight Stripes
Edge Style
Square
Surface Design
Full Coverage Grit
Resistance Properties
Chemical Resistant, Waterproof
Indoor/Outdoor
Indoor, Outdoor
Product Type
Anti-Slip Stair Tread
Installation Hardware Included
No
Nose Style
Square
ADA Compliant
Yes
For Surface Type
Existing Concrete, Grated, Metal Surfaces, Wood Surfaces
Description
Stair Tread Cover, Lip Height 2 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 11 3/4 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.