FRP Cover HD Grit, 9"x60", Yellow/Black
Mfr # 9N12009X006017H
Zoro # G6931382
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Thickness
1/8 in
Standards
OSHA
Material
Fiberglass
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9N12009X006017H
Zoro #
G6931382
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
1/8 in
Depth
9 in
Lip Height
1 in
Overall Depth
9 in
Grit Size
Coarse
Overall Width
60 in
Details
Item
Stair Tread Cover
Standards
OSHA
Material
Fiberglass
Color
Black/Yellow
Tread Pattern
Heavy Duty Coarse Grit Coating
Installation Method
Adhesive and Fasteners
Two-Stage Installation
No
Indoor/Outdoor
Indoor, Outdoor
Edge Style
Square
Product Type
Anti-Slip Stair Tread
Nose Style
Square
Surface Design
Full Coverage Grit
Installation Hardware Included
No
ADA Compliant
Yes
Resistance Properties
Chemical Resistant, Waterproof
For Surface Type
Existing Concrete, Grated, Metal Surfaces, Wood Surfaces
Stripe Pattern
Straight Stripes
Description
Stair Tread Cover, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 9 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.