8 in Linemans Plier High Leverage w/ Wire Crimper, Steel

  • Mfr # J215-8CR

  • Zoro # G6936601


product price:  $42.65
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
2 in
Jaw Width
1/2 in
Jaw Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J215-8CR
Zoro #
G6936601
UPC #
-
Country of Origin
United States

Dimensions

Jaw Length
2 in
Jaw Width
1/2 in
Jaw Thickness
1/2 in
Overall Length
8 1/4 in
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Cushion Grip
Material
Steel
Tether Capable
Not Tether Capable
Nonsparking
No
Features
Induction Hardened Cutting Knives
Wire Crimper
Yes
High Leverage
Yes
Item
Linemans Plier
Spring Return
No
Insulated
No
Fish Tape Puller
No
Tether Style
Not Tether Capable
Weight
12 oz
Grip Style
Standard Cushion
Handle Color
Multicolored
Handle Style
Cushion Grip
Cutting Capacities
12 AWG (Stranded Wire), 16 AWG (Stranded Wire)
Maximum Wire Cutting Gauge
12 AWG
Plier Material
Steel
Tether Ready
No
Stripping Capacities
14 to 10 AWG (Solid), 16 to 12 AWG (Stranded)
Additional Tool Functions
Cable Cutter, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter
Jaw Opening Type
Manual
Plier Type
Lineman's Pliers
For Wire/Cable Type
Hard Wire
ESD-Safe
No
Grip Material
Bi-Material
Includes Voltage Detection Module
No
Non-Sparking
No
Connectors Crimped
Lugs, Noninsulated Connectors, Terminals
Jaw Shape
Flat
Maximum Jaw Opening
1 1/2 in

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 1/4 in, Jaw Shape Flat, Jaw Length 2 in, Jaw Width 1/2 in, Jaw Thickness 1/2 in, Handle Style Cushion Grip, Additional Tool Functions Cable Cutter, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Connectors Crimped Lugs, Noninsulated Connectors, Terminals, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.