Stack Chair, Fabric, Natural Blue

  • Mfr # 9374-BT

  • Zoro # G6936890


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Natural Blue
Back Color
Natural Blue
Frame Material
Steel
Material
Steel, MDF, Fabric
Height
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9374-BT
Zoro #
G6936890
UPC #
604747960827
Country of Origin
China

Dimensions

Height
37
Width
17.75
Overall Width
17 3/4 in
Seat Depth
15 in
Seat Width
16 in
Back Width
16 1/2 in
Back Height
20 in
Overall Depth
22 in
Overall Height
37 in
Length
22
Structural Material Thickness
18 ga
Padding Thickness
2 in
Seat Height - Maximum
19 in

Details

Seat Color
Natural Blue
Back Color
Natural Blue
Color
Natural Blue/Black Frame
Frame Material
Steel
Material
Steel, MDF, Fabric
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Green Certification or Other Recognition
MAS Certified Green
Features
(12) Stacking Bumpers
Standards
ANSI/BIFMA, ASTM A513
Frame Color
Black
Stack Capacity
10
Padding Material
Foam
Includes Back
Backrest
Folding
Not Foldable
Seat Structural Material
Foam
Upholstery Material
Fabric
Structural Material Finish
Powder Coated
Back Structural Material
Fabric
Stacking
Stackable
Product Type
Stacking Chair
Foot Type
Glides

Description

Stacking Chair, Overall Height 37 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Width 16 in, Seat Depth 15 in, Back Height 20 in, Back Width 16 1/2 in, Seat Color Natural Blue, Back Color Natural Blue, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.