Handrail Section, 6 Ft, Steel

  • Mfr # 50231

  • Zoro # G6944314


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
(2) Posts, (2) Rails
Color
Black, Yellow
Overall Height
42 in
Overall Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50231
Zoro #
G6944314
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
6 ft
Handrail Dimensions
1 7/8 in
Mounting Plate Dimensions
5 in x 5 in
Rail Size
1-7/8"
Midrail Height
21 in
Top Rail Height
42 in
Mounting Hole Dia.
7/16 in
Mounting Plate Width
5 in
Mounting Hole Diameter
1/2 in
Mid-Rail Height
21 in
Handrail Diameter
1 7/8 in
Mounting Plate Length
5 in

Details

Material
Steel
Includes
(2) Posts, (2) Rails
Color
Black, Yellow
Rail Shape
Round
Handrail Shape
Round
Handrail Component Material
Steel
Number of Mounting Holes
4
Item
Handrail Section
Handrail Component
Handrail Section
Finish
Powder Coated
Product Type
Handrail Section
Number of Rail Levels
2
Compatible Manufacturer Model Number
39K849, 39K850, 39K851, 39K852, 39K853, 39K854
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Includes Toeboard
Toe Board Not Included

Description

Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 6 ft, Handrail Dimensions 1 7/8 in, Color Black, Yellow, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Posts, (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.