Write On Violet Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-VT-S-2

  • Mfr # PS-094-2-VT-S-2

  • Zoro # G6944777


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Violet
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-094-2-VT-S-2
Zoro #
G6944777
UPC #
662820988892
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 in
Core Diameter
3 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Violet
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Shrink Ratio
3:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Labels per Roll
1,000
Labels per Row
2
For Print Method
Thermal Transfer
Product Type
Sleeve Label
Minimum Wire Gauge
28 AWG
Double-Sided Printable
No
Material Series
B-342
Label Attachment Style
Heat Shrink
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Minimum Service Temperature
-67 Degrees F
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
20 AWG
Recommended Ribbon
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Label Color
Violet
Number of Labels Included
1,000
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 1 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6600, IP-R6700-WT, R6600, R6700-WT, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43, Recommended Ribbon IP-R6600, IP-R6700-WT, R6600, R6700-WT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.