ISCC-062-050 One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-062-050

  • Zoro # G6948715


product price:  $43.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/2 in x 5/8 in
Material - Couplings
Steel
Outside Dia.
1 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISCC-062-050
Zoro #
G6948715
UPC #
044861416174
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/8 in
Outside Dia.
1 9/16 in
Overall Length
2 in
Clearance Dia. (In.)
1-9/16
Clearance Dia.
1.563 in
Screw Size (In.)
10-32 x 1/2
Screw Size
#10-32
Bore Diameter 2
1/2 in
Clearance Diameter
1.56 in
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
1 5/16 in
Bore Diameter 1
5/8 in
Screw Thread Size
#10-32
Different Bore Sizes
Yes
Maximum Bore Diameter
5/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
710
Max. RPM
4,000 RPM
Machined From
Bar Stock
Max. Torque
710 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Steel
Type
One Piece Clamp Type, Without Keyway
Design
(4) Socket Capscrews
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.000 in / -0.003 in
Screw Material
Carbon Steel
Shaft Locking Type
Clamp On
Number of Locking Screws
4
Coupling Material Grade
1211
Screw Material Finish
Black Oxide
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM
Screw Material Grade
4140
Maximum Torque
710 in-lb
Zero Backlash
Yes
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Bore Type
Round

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.56 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 710 in-lb, Overall Length 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.