Cart Cover, 60x18x54, White, Poly, Zipper
Mfr # CZ-54-1860
Zoro # G6961254
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Overall Length
60 in
Overall Width
18 in
Material
Uncoated Polyester
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CZ-54-1860
Zoro #
G6961254
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Length
60 in
Overall Width
18 in
Overall LxWxH
60 in x 18 in x 54 in
Details
Material
Uncoated Polyester
Color
White
Item
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Closure
Zipper
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Utility Cart Cover, Load Capacity Not Applicable, Material Polyester, Color White, Includes Not Applicable, For Use With Mfr. Model Number Any Standard Eagle Cart, Overall Depth 18 in, Overall Width 18 in, Overall Height 54 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.