Write On Orange Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-OR-S-2

  • Mfr # PS-094-2-OR-S-2

  • Zoro # G6962907


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Orange
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-094-2-OR-S-2
Zoro #
G6962907
UPC #
662820988809
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 in
Core Diameter
3 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Orange
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Labels per Roll
1,000
Maximum Service Temperature
275 Degrees F
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Material Series
B-342
Maximum Wire Gauge
20 AWG
Compatible Mfr Part Number
IP-R6600, R6600
Minimum Service Temperature
-67 Degrees F
Labels per Row
2
Double-Sided Printable
No
Minimum Wire Gauge
28 AWG
Recommended Ribbon
IP-R6600, R6600
Material Properties
Heat-Shrinkable
Label Color
Orange
Product Type
Sleeve Label
Label Finish
Matte
Label Media Format
Precut Roll
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Labels Included
1,000

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 1 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.08 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.