Power Meter, LCD, 120/480VAC

  • Mfr # METSEPM5563

  • Zoro # G6964727


product price:  $2,381.99
/ea
Free Shipping & Returns

Key Features

Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-0.20%
Meter Range
20 to 690V
Measures
Power, Current, Energy, Frequency, Power Factor, Reactive Power, Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
METSEPM5563
Zoro #
G6964727
UPC #
785901961352
Country of Origin
India

Dimensions

Height
3.78 in
Depth
2.83 in
Width
3.78 in
Overall Depth
2.83 in
Overall Height
3.78 in
Overall Width
3.78 in

Details

Item
Power Meter
Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-0.20%
Meter Range
20 to 690V
Measures
Power, Current, Energy, Frequency, Power Factor, Reactive Power, Voltage
Enclosure Rating
Not Enclosed
Mounting
DIN Rail
Phase
Three
Input Voltage
120/480V AC, 125/250V DC
Operating Temp. Range
-25 Degrees to 70 Degrees C
Features
Modbus
Standards
IEC 62053-22
Current
1 A, 5 A
Operating Temperature - Minimum
-13 Degrees F
Frequency
50/60 Hz
Operating Temperature - Maximum
158 Degrees F
Communication Method
EtherNet/IP
NEMA Enclosure Rating
No Enclosure
Includes Datalogging
Datalogging Included

Description

Power Meter, Not Applicable Display, Mounting DIN Rail, Input Voltage 120/480V AC, 125/250V DC, Amps 1 A, 5 A, +/-0.20 Percent Accuracy, Measures Power, Current, Energy, Frequency, Power Factor, Reactive Power, Voltage, Enclosure Rating Not Enclosed, Hz 50/60, Meter Range 20 to 690V, Phase Three, Operating Temp. Range -25 Degrees to 70 Degrees C, Height 3.78 in, Width 3.78 in, Depth 2.83 in, Standards IEC 62053-22, Modbus, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.