Pavement Stencil, Symbol, Wheel Stop, 9 in Character Height, Not Applicable Font, Polyethylene
Mfr # STL-116-5050
Zoro # G6973662
product price:Â $46.29
/eaKey Features
Stencil Type
Symbol
Character
Wheel Stop
Character Height
9 in
Number of Pieces
2
Overall Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STL-116-5050
Zoro #
G6973662
UPC #
815218020227
Country of Origin
United States
Dimensions
Character Height
9 in
Overall Height
80 in
Thickness
0.063 in
Overall Width
72 in
Character Width
72 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
15 in
Overall Stencil Width
78 in
Message or Symbol Height
7 in
Message or Symbol Width
72 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Wheel Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 7 in, Message or Symbol Width 72 in, Number of Pieces 2, Overall Stencil Height 15 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.