High Purity Gas Regulator, Breathing Air, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # KH1067

  • Zoro # G6977232


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KH1067
Zoro #
G6977232
UPC #
725636315594
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/2"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA-346

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
200 scfh (AIR)
Standards
CGA E-4
Regulator Application
Laboratory
Delivery Pressure Range
0 to 15 psi
Supply Pressure Gauge
4,000 psi
Diaphragm Material
316L Stainless Steel
Application
High Purity Brass Barstock, High Purity Gas Applications, Research Sample Systems Gases, Process Analyzer Gases, Gas Chromatography, Epa Protocol Gases, Laser Gas Systems, Emission Monitoring Systems
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Gauges Delivery Pressure
30 psi
Gas Purity Rating
99.999 %
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
HP 721C
Outlet Connection Type
Tube Fitting
CGA Number
CGA 346
Control Type
Knob
Body Finish
Chrome Plated
Flow Coefficient
0.08
Seal Material
PTFE
Seat Material
PTFE
Inlet Connection Gender
Male
Inlet Connection Type
NGO
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Outlet Connection Gender
Female
Filter Material
Nickel Plated Bronze
Inlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.