Handle, Metal

  • Mfr # A-4WRIST

  • Zoro # G6998634


product price:  $53.39
/ea

Key Features

Fits Brand
Speakman
Material
Metal
Finish
Polished Chrome
Material of Construction
Brass
Includes
Index Buttons, Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-4WRIST
Zoro #
G6998634
UPC #
671252105135
Country of Origin
China

Dimensions

Size
4 in
Overall Height
4 in
Length
4 in
Height
4.0
Width
1 in
Connection Size
1/2 in
Overall Width
1 in
Overall Depth
4 in

Details

Fits Brand
Speakman
Material
Metal
Finish
Polished Chrome
Material of Construction
Brass
Includes
Index Buttons, Screws
For Use With
Speakman Eyesaver SEF-1801 Eyewash Faucet
Item
Faucet Accessory
Compliance
NSF
Color/Finish
Polished Chrome
Features
Includes 2 Chrome Plated Wrist Blade Handles, 2 Screws, 2 Lock Washers, Red and Blue Index Buttons
Handle Type
Wristblade
For Use With Mfr. Model Number
SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-LD-E, SC-3004-LD-FC, SC-7112-E, SC-7122-E
Use With Water Temp.
Hot/Cold
Number of Handles
2
Connection Type
NPT
ADA Compliant
No
Color
Chrome
Valve Included
No
Hose Included
No
Diverter Included
No
Massage Feature
No
Warranty
1 Year Limited
Rough-in Valve Template Included
No
Collection
Commander
Integral Stops
No
Faucet Handle Style
Wrist Blades
Vandal Resistant
Yes
Scald Guard Included
No
Drain Included
No
Pause Control
No
Handles Included
Yes
Temperature Limit Control
No
Escutcheon Included
No
Self-Cleaning Nozzles
No
Theme
Commercial
Assembly Required
Yes
Shower Arm Included
No
Weight
0.5
Product Type
Handle
Compatible Brand
Speakman
For Water Temperature
Hot/Cold
Part Type
Replacement Handles
Compatible Series
Commander
Compatible Manufacturer Part Number
SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-LD-E, SC-3004-LD-FC, SC-7112-E, SC-7122-E
Legend Style
Color
Includes Mixing Valve
Mixing Valve Not Included
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
Not Ligature-Resistant

Description

Handle, Fits Brand Speakman, For Use With Mfr. Model Number SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-LD-E, SC-3004-LD-FC, SC-7112-E, SC-7122-E, Faucet Handle Type Wristblade, Finish Chrome, Overall Width 1 in, Use With Water Temp. Hot/Cold, Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.