
Standard Clevis Pin, 9/16 in Dia, 1-49/64 in Usable Lg, Carbon Steel, 1 PK
Mfr # CLP-0562-2000
Zoro # G700005265
product price:Â $1.25
/ea
Sold in multiples of 21 for $26.25
Key Features
Head Type
Headed
System of Measurement
Inch
Usable Length
1-49/64 in
Material
Carbon Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLP-0562-2000
Zoro #
G700005265
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
9/16 in
Usable Length
1-49/64 in
Shank Length
1-49/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-211
Description
Clevis Pins-Plain. Clevis Pin 9/16 x 2 LCS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.