
Standard Clevis Pin, 1/4 in Dia, 1-7/64 in Usable Lg, 316 Stainless Steel, 1 PK
Mfr # CLPS6-0250-1250/D
Zoro # G700006521
product price:Â $0.63
/ea
Sold in multiples of 28 for $17.64
Key Features
Head Type
Headed
System of Measurement
Inch
Shank Length
1-7/64 in
Material
316 Stainless Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLPS6-0250-1250/D
Zoro #
G700006521
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Usable Length
1-7/64 in
Shank Length
1-7/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
316 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Used With
BP-213
Description
Clevis Pins-Stainless. Clevis Pin 1/4 x 1-1/4 SS316 PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.