
1" Drive, 1-1/4" Size, SAE Socket, 6 Points, Deep, 1"Drive, 1-1/4
Mfr # KTI-35240
Zoro # G7000992
product price:Â $25.65
/eaKey Features
Drive Size
1"
Size
1-1/4"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KTI-35240
Zoro #
G7000992
UPC #
00769622352408
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-1/4"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Material
Chrome Moly Steel
Socket Type
Budd Wheel Deep Impact
Description
Impact Socket,Deep,6 pt.,1 In.Drive,1-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.