Tiedown, Winch Strap, WLL5000 lb, Flat Hook

  • Mfr # TE61201

  • Zoro # G7001906


product price:  $49.65
/ea

Key Features

Color
High-Visibility Green
Adjustment Type
Winch
Cargo Tie Down Material
Tuff-Edge Polyester
Cargo Tie Down Adjustment
Winch (Not Included)
Hardware Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE61201
Zoro #
G7001906
UPC #
697886278038
Country of Origin
United States

Dimensions

Strap Width
4"
Cargo Tie Down Length
27 ft
Strap Length
27 ft.
Cargo Tie Down Width
4 in
Overall Length
27 ft
Overall Width
4 in

Details

Item
Winch Strap
Color
High-Visibility Green
Adjustment Type
Winch
Cargo Tie Down Material
Tuff-Edge Polyester
Cargo Tie Down Adjustment
Winch (Not Included)
Hardware Material
Steel
Cargo Tie Down End Type
Flat Hook
Item - Cargo Tie Downs
Winch Strap
Includes
Tiedown Safety Bulletin Rev 5.10
Fitting Style
Flat Hook
Standards
CVSA, FMCSA, US DOT
Breaking Strength
15,000 lb
For Use With
Portable or Weld-On Winch
Cargo Tie Down End Material
Steel
Body Material
Tuff-Edge
Working Load Limit
5,000 lb
Reinforcement Properties
Cut-Resistant Edges
Tie Down Material
Polyester
End Material
Steel
Tensile Strength
15,000 lb/in
End Type
Flat-Hook

Description

Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.