Water Act Jumbo Flood Bags, 3.5"x4', PK25

  • Mfr # QD1248-25

  • Zoro # G700404136


product price:  $332.99
/pk 25, $13.32/ea
Free Shipping & Returns

Key Features

Length
4 ft
Width
1 ft
Color
Black
Includes
(25) Jumbo Flood Bags
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD1248-25
Zoro #
G700404136
UPC #
810959021076
Country of Origin
United States

Dimensions

Length
4 ft
Width
1 ft
Height
3 1/2 in
Overall Length
48 in
Overall Height
3 1/2 in
Overall Width
12 in

Details

Item
Flood Bag Emergency Kit
Color
Black
Includes
(25) Jumbo Flood Bags
Weight Capacity
64 lb
For Water Type
Freshwater
Fill Material
Polymer, Polypropylene
For Water Salinity
Fresh Water
Ballast Capacity
64 lb
Bag Material
Polymer, Polypropylene

Description

Flood Bag Emergency Kit, Black, Length 4 ft, Width 1 ft, Weight Capacity 64 lb, For Water Type Freshwater, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.